Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06WZO4848W4-3L

  • Zoro # G415895816


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Diamond
UV Resistant
Yes
Thickness
0.063 in
Length
48 in
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06WZO4848W4-3L
Zoro #
G415895816
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
48 in
Width
48 in

Details

Sign Shape
Diamond
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Background Color
Fluorescent Orange
Header Legend Color
Black
Item
Traffic Sign
Sign Material
Aluminum Sign
Header
Left Added Lane Symbol

Description

Left Added Lane 48X48 Work Zone Fluorescent Reflective, WZ FLO .063 Aluminum Thickness - Sign Spec's: MUTCD:, W4-3L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Added Lane Symbol , Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products