
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS06WZO4848W6-3
Zoro # G215898666
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Sign Shape
Diamond
Header
Two Way Traffic Symbol
Width
48 in
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06WZO4848W6-3
Zoro #
G215898666
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Length
48 in
Thickness
0.063 in
Details
Sign Material
Aluminum Sign
Sign Shape
Diamond
Header
Two Way Traffic Symbol
Item
Traffic Sign
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Description
Two Way Traffic 48X48 Work Zone Fluorescent Reflective, WZ FLO .063 Aluminum Thickness - Sign Spec's: MUTCD:, W6-3, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Two Way Traffic Symbol , Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.