
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS10DFO4848W3-2
Zoro # G215897867
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Sign Shape
Diamond
Header
Yield Ahead Symbol
Header Legend Color
Black,Red,White
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DFO4848W3-2
Zoro #
G215897867
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
48 in
Thickness
0.1 in
Details
Sign Material
Aluminum Sign
Sign Shape
Diamond
Header
Yield Ahead Symbol
Header Legend Color
Black,Red,White
UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Description
Yield Ahead 48X48 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W3-2, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Yield Ahead Symbol , Legend, Text Color:, Black,Red,White, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.