Traffic Sign, 48 in Width, Aluminum Sign, Diamond
- Mfr # DUS10DFY4848W19-4
- Zoro # G415894147
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Header
Expressway Ends
Width
48 in
Sign Shape
Diamond
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS10DFY4848W19-4
- Zoro #
- G415894147
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 48 in
- Thickness
- 0.1 in
- Length
- 48 in
Details
- Item
- Traffic Sign
- Header
- Expressway Ends
- Sign Shape
- Diamond
- Sign Material
- Aluminum Sign
- Sign Background Color
- Yellow
- Retroreflective Grade
- 4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
- UV Resistant
- Yes
- Header Legend Color
- Black
Description
Expressway Ends 48X48 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W19-4, Sign Category:, Warning, Header/Legend:, Expressway Ends, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.