
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS10DYE4848S4-5A
Zoro # G215896099
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Length
48 in
Header Legend Color
Black
Width
48 in
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DYE4848S4-5A
Zoro #
G215896099
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
48 in
Thickness
0.1 in
Details
Sign Material
Aluminum Sign
Header Legend Color
Black
Item
Traffic Sign
Sign Background Color
Yellow
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Header
20 MPH School Zone Ahead
Sign Shape
Diamond
UV Resistant
Yes
Description
20 MPH School Zone Ahead 48X48 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, S4-5A, Sign Category:, School, Header/Legend:, 20 MPH School Zone Ahead, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount- top 2 holes inset 15out from center, 15 down from top hole to bottom hole, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.