Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DYE4848W1-10

  • Zoro # G415896103


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Diamond
UV Resistant
Yes
Sign Background Color
Yellow
Thickness
0.1 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DYE4848W1-10
Zoro #
G415896103
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
48 in
Width
48 in

Details

Sign Shape
Diamond
UV Resistant
Yes
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Header
Right Curve With Left Intersection
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Item
Traffic Sign
Header Legend Color
Black

Description

Right Curve With Left Intersection 48X48 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W1-10, Sign Category:, Warning, Header/Legend:, Right Curve With Left Intersection, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products