Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DYE4848W1-1L

  • Zoro # G215895757


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Diamond
Header
Turn Left Symbol
Sign Background Color
Yellow
Thickness
0.1 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DYE4848W1-1L
Zoro #
G215895757
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
48 in
Length
48 in

Details

Item
Traffic Sign
Sign Shape
Diamond
Header
Turn Left Symbol
Sign Background Color
Yellow
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Header Legend Color
Black

Description

Digital Turn Left 48X48 Diamond Grade Cubed Reflective, DG3 .100 Aluminum Thickness - Sign Spec's: MUTCD:, W1-1L, Sign Category:, Warning, Header/Legend:, Turn Left Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.