Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DYE4848W11-14

  • Zoro # G215897102


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Header
Horse Drawn Vehicle Symbol
Sign Background Color
Yellow
Header Legend Color
Black
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DYE4848W11-14
Zoro #
G215897102
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Thickness
0.1 in
Length
48 in

Details

Header
Horse Drawn Vehicle Symbol
Item
Traffic Sign
Sign Background Color
Yellow
Header Legend Color
Black
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Shape
Diamond
Sign Material
Aluminum Sign

Description

Horse Drawn Vehicle 48X48 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W11-14, Sign Category:, Warning, Header/Legend:, Horse Drawn Vehicle Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products