Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
- Mfr # DUS10HOR4848W1-4cL
- Zoro # G915902991
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Header
Three Lane Reverse Curve Left
Width
48 in
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS10HOR4848W1-4cL
- Zoro #
- G915902991
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Three Lane Reverse Curve Left
- Sign Background Color
- Orange
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
- UV Resistant
- Yes
- Header Legend Color
- Black
- Sign Shape
- Diamond
- Sign Material
- Aluminum Sign
Dimensions
- Width
- 48 in
- Thickness
- 0.1 in
- Length
- 48 in
Description
Three Lane Reverse Curve Left 48X48 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W1-4cL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Three Lane Reverse Curve Left, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.