
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS10HOR4848W1-4cR
Zoro # G915902885
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Sign Background Color
Orange
Header Legend Color
Black
Thickness
0.1 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HOR4848W1-4cR
Zoro #
G915902885
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Thickness
0.1 in
Length
48 in
Details
Item
Traffic Sign
Sign Background Color
Orange
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header
Three Lane Reverse Curve Right
Sign Material
Aluminum Sign
Description
Three Lane Reverse Curve Right 48X48 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W1-4cR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Three Lane Reverse Curve Right, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.