
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS10HOR4848W21-5bR
Zoro # G415897919
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.1 in
Sign Background Color
Orange
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HOR4848W21-5bR
Zoro #
G415897919
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
48 in
Length
48 in
Details
Sign Background Color
Orange
Header Legend Color
Black
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Material
Aluminum Sign
UV Resistant
Yes
Header
Right Shoulder Closed Ahead
Sign Shape
Diamond
Description
Right Shoulder Closed Ahead 48X48 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W21-5bR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Right Shoulder Closed Ahead, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.