
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS10HYE4848W1-4R
Zoro # G915911344
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Thickness
0.1 in
Header Legend Color
Black
Length
48 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HYE4848W1-4R
Zoro #
G915911344
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
48 in
Width
48 in
Details
Item
Traffic Sign
UV Resistant
Yes
Header Legend Color
Black
Sign Shape
Diamond
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
Header
Reverse Curve Right Symbol
Description
Reverse Curve Right 48X48 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W1-4R, Sign Category:, Warning, Header/Legend:, Reverse Curve Right Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.