
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS10HYE4848W2-3L
Zoro # G915911900
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Sign Shape
Diamond
Length
48 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Width
48 in
Header
Left Diagonal Side Road
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HYE4848W2-3L
Zoro #
G915911900
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
48 in
Thickness
0.1 in
Details
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
Left Diagonal Side Road
Header Legend Color
Black
Item
Traffic Sign
Sign Background Color
Yellow
UV Resistant
Yes
Sign Material
Aluminum Sign
Description
Left Diagonal Side Road 48X48 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W2-3L, Sign Category:, Warning, Header/Legend:, Left Diagonal Side Road, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.