
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFO4848W1-4bR
Zoro # G415897841
product price: $367.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Header Legend Color
Black
Sign Material
Aluminum Sign
Thickness
0.125 in
Sign Background Color
Fluorescent Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DFO4848W1-4bR
Zoro #
G415897841
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
48 in
Width
48 in
Details
UV Resistant
Yes
Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Header
Two Lane Reverse Curve Right
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Shape
Diamond
Description
Two Lane Reverse Curve Right 48X48 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-4bR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Two Lane Reverse Curve Right, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.