Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12DFO4848W20-5aL

  • Zoro # G915901215


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Header
2 Left Lanes Closed Ahead
Thickness
0.125 in
Width
48 in
Length
48 in
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DFO4848W20-5aL
Zoro #
G915901215
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
48 in
Length
48 in

Details

Header
2 Left Lanes Closed Ahead
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Sign Material
Aluminum Sign
Header Legend Color
Black
Item
Traffic Sign
Sign Shape
Diamond

Description

2 Left Lanes Closed Ahead 48X48 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W20-5aL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 2 Left Lanes Closed Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.