Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12DFO4848W23-2

  • Zoro # G915900928


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Header Legend Color
Black
Header
New Traffic Pattern Ahead
Sign Material
Aluminum Sign
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DFO4848W23-2
Zoro #
G915900928
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Thickness
0.125 in
Width
48 in

Details

Header Legend Color
Black
Header
New Traffic Pattern Ahead
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Item
Traffic Sign
UV Resistant
Yes
Sign Shape
Diamond
Sign Background Color
Fluorescent Orange

Description

New Traffic Pattern Ahead 48X48 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W23-2, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, New Traffic Pattern Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.