
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFY4848W3-6
Zoro # G915900133
product price:Â $367.99
/ea
Free Shipping & Returns
Key Features
Length
48 in
Header Legend Color
Black
Header
Draw Bridge
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DFY4848W3-6
Zoro #
G915900133
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Thickness
0.125 in
Width
48 in
Details
Header Legend Color
Black
Header
Draw Bridge
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Material
Aluminum Sign
Sign Shape
Diamond
Sign Background Color
Yellow
Item
Traffic Sign
UV Resistant
Yes
Description
Draw Bridge 48X48 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W3-6, Sign Category:, Warning, Header/Legend:, Draw Bridge, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.