
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFY4848W8-14
Zoro # G215899779
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Thickness
0.125 in
Sign Background Color
Yellow
Length
48 in
Header
Fallen Rocks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DFY4848W8-14
Zoro #
G215899779
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
48 in
Width
48 in
Details
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Background Color
Yellow
Header
Fallen Rocks
UV Resistant
Yes
Sign Shape
Diamond
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Description
Fallen Rocks 48X48 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W8-14, Sign Category:, Warning, Header/Legend:, Fallen Rocks, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.