
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS12DYE4848W12-1
Zoro # G415897599
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Header
Double Arrow Symbol
Thickness
0.125 in
Length
48 in
Sign Shape
Diamond
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DYE4848W12-1
Zoro #
G415897599
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
48 in
Width
48 in
Details
Header
Double Arrow Symbol
Item
Traffic Sign
Sign Shape
Diamond
Header Legend Color
Black
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
UV Resistant
Yes
Description
Double Arrow 48X48 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W12-1, Sign Category:, Warning, Header/Legend:, Double Arrow Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.