
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS12HOR4848W1-4bR
Zoro # G915900904
product price:Â $312.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Sign Shape
Diamond
Width
48 in
UV Resistant
Yes
Header
Two Lane Reverse Curve Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HOR4848W1-4bR
Zoro #
G915900904
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Length
48 in
Thickness
0.125 in
Details
Sign Material
Aluminum Sign
Sign Shape
Diamond
Item
Traffic Sign
UV Resistant
Yes
Header
Two Lane Reverse Curve Right
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header Legend Color
Black
Sign Background Color
Orange
Description
Two Lane Reverse Curve Right 48X48 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-4bR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Two Lane Reverse Curve Right, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.