Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12HOR4848W1-4cR

  • Zoro # G915900782


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Sign Shape
Diamond
Thickness
0.125 in
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HOR4848W1-4cR
Zoro #
G915900782
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Thickness
0.125 in
Length
48 in

Details

Sign Shape
Diamond
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Item
Traffic Sign
Sign Background Color
Orange
UV Resistant
Yes
Header Legend Color
Black
Header
Three Lane Reverse Curve Right

Description

Three Lane Reverse Curve Right 48X48 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-4cR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Three Lane Reverse Curve Right, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.