Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12HOR4848W6-3

  • Zoro # G215900253


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.125 in
Header Legend Color
Black
Length
48 in
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HOR4848W6-3
Zoro #
G215900253
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length
48 in
Width
48 in

Details

Header Legend Color
Black
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Item
Traffic Sign
UV Resistant
Yes
Sign Shape
Diamond
Sign Material
Aluminum Sign
Header
Two Way Traffic Symbol

Description

Two Way Traffic 48X48 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W6-3, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Two Way Traffic Symbol , Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products