
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS12HOR4848W8-17L
Zoro # G915900102
product price:Â $312.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header
Left Shoulder Drop Off Symbol
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HOR4848W8-17L
Zoro #
G915900102
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Length
48 in
Thickness
0.125 in
Details
Item
Traffic Sign
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header
Left Shoulder Drop Off Symbol
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Background Color
Orange
Description
Left Shoulder Drop Off 48X48 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W8-17L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Shoulder Drop Off Symbol , Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.