Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12HYE4848W1-11L

  • Zoro # G915912563


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Diamond
Thickness
0.125 in
Sign Material
Aluminum Sign
Width
48 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HYE4848W1-11L
Zoro #
G915912563
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
48 in
Length
48 in

Details

Sign Shape
Diamond
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
180 Degree(Hairpin) Left Curve
Header Legend Color
Black
UV Resistant
Yes
Item
Traffic Sign
Sign Background Color
Yellow

Description

180 DegreeHairpin Left Curve 48X48 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-11, Sign Category:, Warning, Header/Legend:, 180 DegreeHairpin Left Curve, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.