Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12HYE4848W1-5L

  • Zoro # G915913263


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.125 in
Width
48 in
Header Legend Color
Black
Sign Background Color
Yellow
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HYE4848W1-5L
Zoro #
G915913263
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
48 in
Length
48 in

Details

Header Legend Color
Black
Sign Background Color
Yellow
Header
Winding Road Left Symbol
Item
Traffic Sign
Sign Shape
Diamond
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Material
Aluminum Sign

Description

Winding Road Left 48X48 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-5L, Sign Category:, Warning, Header/Legend:, Winding Road Left Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.