
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS12HYE4848W4-3L
Zoro # G215897584
product price: $312.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Thickness
0.125 in
Width
48 in
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HYE4848W4-3L
Zoro #
G215897584
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
48 in
Length
48 in
Details
UV Resistant
Yes
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header Legend Color
Black
Sign Shape
Diamond
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Header
Left Added Lane Symbol
Description
Left Added Lane 48X48 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W4-3L, Sign Category:, Warning, Header/Legend:, Left Added Lane Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.