Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12WZO4848W20-2

  • Zoro # G915905046


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Diamond
UV Resistant
Yes
Header Legend Color
Black
Length
48 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12WZO4848W20-2
Zoro #
G915905046
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Thickness
0.125 in
Width
48 in

Details

Sign Shape
Diamond
Item
Traffic Sign
UV Resistant
Yes
Header Legend Color
Black
Sign Material
Aluminum Sign
Header
Detour Ahead
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S

Description

Detour Ahead 48X48 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W20-2, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Detour Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products