Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12WZO4848W21-5aR

  • Zoro # G915901208


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Length
48 in
Header
Right Shoulder Closed
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12WZO4848W21-5aR
Zoro #
G915901208
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
48 in
Thickness
0.125 in

Details

Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Header
Right Shoulder Closed
Item
Traffic Sign
Sign Shape
Diamond
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Black

Description

Right Shoulder Closed 48X48 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W21-5aR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Right Shoulder Closed, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.