
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS12WZO4848W4-2R
Zoro # G915900898
product price:Â $358.99
/ea
Free Shipping & Returns
Key Features
Header
Right Lane Ends Symbol
Thickness
0.125 in
Sign Shape
Diamond
Length
48 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12WZO4848W4-2R
Zoro #
G915900898
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
48 in
Width
48 in
Details
Header
Right Lane Ends Symbol
Sign Shape
Diamond
Item
Traffic Sign
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Header Legend Color
Black
Sign Background Color
Fluorescent Orange
Sign Material
Aluminum Sign
Description
Right Lane Ends 48X48 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W4-2R, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Right Lane Ends Symbol , Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.