Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
- Mfr # DUS12WZO4848W4-5L
- Zoro # G915900867
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Header
Left Entering Roadway Merge
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12WZO4848W4-5L
- Zoro #
- G915900867
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Left Entering Roadway Merge
- Sign Material
- Aluminum Sign
- Sign Background Color
- Fluorescent Orange
- Retroreflective Grade
- 4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
- UV Resistant
- Yes
- Sign Shape
- Diamond
- Header Legend Color
- Black
Dimensions
- Thickness
- 0.125 in
- Width
- 48 in
- Length
- 48 in
Description
Left Entering Roadway Merge 48X48 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W4-5L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Entering Roadway Merge, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.