Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12WZO4848W4-5R

  • Zoro # G915900881


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Header Legend Color
Black
UV Resistant
Yes
Header
Right Entering Roadway Merge
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12WZO4848W4-5R
Zoro #
G915900881
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Thickness
0.125 in
Length
48 in

Details

Item
Traffic Sign
Header Legend Color
Black
UV Resistant
Yes
Header
Right Entering Roadway Merge
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Background Color
Fluorescent Orange
Sign Shape
Diamond
Sign Material
Aluminum Sign

Description

Right Entering Roadway Merge 48X48 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W4-5R, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Right Entering Roadway Merge, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.