
Traffic Sign, 48 in Width, Aluminum Sign, Equilateral Triangle
Mfr # DUS10HWT4848R1-2
Zoro # G215903636
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
Sign Shape
Equilateral Triangle
Width
48 in
Thickness
0.1 in
Header
Yield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT4848R1-2
Zoro #
G215903636
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Thickness
0.1 in
Length
48 in
Details
Sign Background Color
White
Sign Shape
Equilateral Triangle
Item
Traffic Sign
Header
Yield
Header Legend Color
Red
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Sign Material
Aluminum Sign
Description
Yield 48X48 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R1-2, Sign Category:, Regulatory, Header/Legend:, Yield, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount- top 2 holes inset 3, 12 out from center, 12 down from top hole to bottom hole, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.