Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle
- Mfr # DUS06DFO4818M4-10L
- Zoro # G915905565
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Header
DETOUR Left Arrow
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS06DFO4818M4-10L
- Zoro #
- G915905565
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.063 in
- Length
- 18 in
- Width
- 48 in
Details
- Item
- Traffic Sign
- Header
- DETOUR Left Arrow
- Sign Material
- Aluminum Sign
- Sign Background Color
- Fluorescent Orange
- Retroreflective Grade
- 4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
- UV Resistant
- Yes
- Header Legend Color
- Black
- Sign Shape
- Horizontal Rectangle
Description
DETOUR < 48X18 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M4-10L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, DETOUR Left Arrow, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.