Zoro Homepage

Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DFO4836G20-5aP

  • Zoro # G915905336


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Header
Work Zone
Sign Background Color
Fluorescent Orange
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DFO4836G20-5aP
Zoro #
G915905336
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
48 in
Thickness
0.063 in

Details

Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Header
Work Zone
Sign Background Color
Fluorescent Orange
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Header Legend Color
Black
UV Resistant
Yes

Description

Work Zone 48X36 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, G20-5aP, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Work Zone, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.