Zoro Homepage

Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DWT4830R3-8A

  • Zoro # G815908031


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Header
LT Only,STRAT, RT,RT Only Ad
UV Resistant
Yes
Length
30 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT4830R3-8A
Zoro #
G815908031
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
48 in
Thickness
0.063 in

Details

Sign Material
Aluminum Sign
Header
LT Only,STRAT, RT,RT Only Ad
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Item
Traffic Sign

Description

Left Only, Straight, Right, Right Only 48X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-8A, Sign Category:, Regulatory, Header/Legend:, LT Only,STRAT, RT,RT Only Ad, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.