Zoro Homepage

Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DWT4848M4-18GW

  • Zoro # G415895540


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Header
Exact Change Symbol
Sign Background Color
Green
Thickness
0.063 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT4848M4-18GW
Zoro #
G415895540
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
48 in
Width
48 in

Details

Header
Exact Change Symbol
Sign Background Color
Green
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Header Legend Color
White
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
UV Resistant
Yes

Description

Exact Change 48X48 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M4-18GW, Sign Category:, Bicycle Facility , Header/Legend:, Exact Change Symbol, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.