
Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HOR4824W1-6L
Zoro # G215896082
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.063 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header Legend Color
Black
Header
Left Directional Arrow
Sign Background Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HOR4824W1-6L
Zoro #
G215896082
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
24 in
Width
48 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header Legend Color
Black
Header
Left Directional Arrow
Sign Background Color
Orange
UV Resistant
Yes
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Description
Left Directional Arrow 48X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-6L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Directional Arrow, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.