
Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HOR4824W16-10P
Zoro # G415895977
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
UV Resistant
Yes
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HOR4824W16-10P
Zoro #
G415895977
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Thickness
0.063 in
Width
48 in
Details
UV Resistant
Yes
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header Legend Color
Black
Header
Photo Enforced Symbol
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Description
Photo Enforced 48X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-10P, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Photo Enforced Symbol , Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.