Zoro Homepage

Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06HOR4836E5-2

  • Zoro # G215896037


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Header
Exit Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HOR4836E5-2
Zoro #
G215896037
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Length
36 in
Thickness
0.063 in

Details

Header Legend Color
Black
Sign Material
Aluminum Sign
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Header
Exit Open
Sign Shape
Horizontal Rectangle
Sign Background Color
Orange

Description

Exit Open 48X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, E5-2, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Exit Open, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.