
Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HWT4830R3-8A
Zoro # G915907156
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Header
LT Only,STRAT, RT,RT Only Ad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT4830R3-8A
Zoro #
G915907156
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Length
30 in
Thickness
0.063 in
Details
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Header
LT Only,STRAT, RT,RT Only Ad
Item
Traffic Sign
UV Resistant
Yes
Sign Background Color
White
Description
Left Only, Straight, Right, Right Only 48X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-8A, Sign Category:, Regulatory, Header/Legend:, LT Only,STRAT, RT,RT Only Ad, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.