
Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HWT4836R2-6bP1K
Zoro # G915907415
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Header
$1000 FINE
Sign Shape
Horizontal Rectangle
Width
48 in
UV Resistant
Yes
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HWT4836R2-6bP1K
Zoro #
G915907415
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Length
36 in
Thickness
0.063 in
Details
Header
$1000 FINE
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Header Legend Color
Black
Sign Background Color
White
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Description
$.100 Aluminum Thickness - Sign Spec's: 0 FINE 48X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R2-6bP1K, Sign Category:, Regulatory, Header/Legend:, $1000 FINE, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.