Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06HYE4836W16-9p

  • Zoro # G215895542


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Header
AHEAD
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HYE4836W16-9p
Zoro #
G215895542
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
48 in
Thickness
0.063 in

Details

Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Header
AHEAD
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Item
Traffic Sign

Description

AHEAD 48X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-9p, Sign Category:, School, Header/Legend:, AHEAD, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.