Zoro Homepage

Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DFG4816S4-3P

  • Zoro # G215897911


product price: $119.99
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Header Legend Color
Black
Sign Background Color
Fluorescent Yellow Green
Length
16 in
Header
School
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DFG4816S4-3P
Zoro #
G215897911
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Width
48 in
Thickness
0.1 in

Details

UV Resistant
Yes
Header Legend Color
Black
Item
Traffic Sign
Sign Background Color
Fluorescent Yellow Green
Header
School
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083

Description

School 48X16 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, S4-3P, Sign Category:, School, Header/Legend:, School , Legend, Text Color:, Black, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.