Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle
- Mfr # DUS10DFO4824W16-10P
- Zoro # G415897292
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Header
Photo Enforced Symbol
Width
48 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS10DFO4824W16-10P
- Zoro #
- G415897292
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 48 in
- Thickness
- 0.1 in
- Length
- 24 in
Details
- Item
- Traffic Sign
- Header
- Photo Enforced Symbol
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Aluminum Sign
- Sign Background Color
- Fluorescent Orange
- Retroreflective Grade
- 4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
- UV Resistant
- Yes
- Header Legend Color
- Black
Description
Photo Enforced 48X24 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W16-10P, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Photo Enforced Symbol , Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.