Zoro Homepage

Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DWT4830R5-8

  • Zoro # G215898888


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Header
No Motor-Driven Cycles
UV Resistant
Yes
Sign Background Color
White
Header Legend Color
Black
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT4830R5-8
Zoro #
G215898888
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
48 in
Thickness
0.1 in

Details

Header
No Motor-Driven Cycles
UV Resistant
Yes
Sign Background Color
White
Item
Traffic Sign
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

No Motor Driven Cycles 48X30 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R5-8, Sign Category:, Regulatory, Header/Legend:, No Motor-Driven Cycles, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.