
Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10DWT4836R2-6bP50
Zoro # G915902298
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.1 in
Sign Material
Aluminum Sign
Sign Background Color
White
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT4836R2-6bP50
Zoro #
G915902298
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
48 in
Length
36 in
Details
Sign Material
Aluminum Sign
Sign Background Color
White
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
$500 FINE
UV Resistant
Yes
Description
$500 FINE 48X36 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R2-6bP50, Sign Category:, Regulatory, Header/Legend:, $500 FINE, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.