Zoro Homepage

Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DYE4824W4-4P

  • Zoro # G415895748


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Length
24 in
Sign Shape
Horizontal Rectangle
Header
Cross Traffic Does Not Stop
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DYE4824W4-4P
Zoro #
G415895748
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Thickness
0.1 in
Width
48 in

Details

Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Shape
Horizontal Rectangle
Header
Cross Traffic Does Not Stop
Sign Material
Aluminum Sign
Header Legend Color
Black
UV Resistant
Yes
Sign Background Color
Yellow
Item
Traffic Sign

Description

Cross Traffic Does Not Stop 48X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W4-4P, Sign Category:, Warning, Header/Legend:, Cross Traffic Does Not Stop, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.