Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10HOR4818M4-10R

  • Zoro # G915900386


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Header
DETOUR Right Arrow
UV Resistant
Yes
Length
18 in
Sign Shape
Horizontal Rectangle
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HOR4818M4-10R
Zoro #
G915900386
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
48 in
Thickness
0.1 in

Details

Item
Traffic Sign
Header
DETOUR Right Arrow
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Background Color
Orange
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header Legend Color
Black

Description

DETOUR > 48X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M4-10R, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, DETOUR Right Arrow, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.