
Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HOR4824G20-2a
Zoro # G915900461
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Header
End Road Work
Header Legend Color
Black
Width
48 in
Length
24 in
Sign Background Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HOR4824G20-2a
Zoro #
G915900461
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Length
24 in
Thickness
0.1 in
Details
Header
End Road Work
Header Legend Color
Black
Sign Background Color
Orange
Item
Traffic Sign
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Description
End Road Work 48X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, G20-2a, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, End Road Work, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.