Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10HWT4809R15-1

  • Zoro # G015902037


product price: $58.75
/ea

Key Features

Header Legend Color
Black
Sign Background Color
White
Sign Material
Aluminum Sign
Header
Rail Road Crossing
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT4809R15-1
Zoro #
G015902037
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Width
48 in
Thickness
0.1 in

Details

Header Legend Color
Black
Sign Background Color
White
Sign Material
Aluminum Sign
Header
Rail Road Crossing
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Item
Traffic Sign

Description

Rail Road Crossing 48X09 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R15-1, Sign Category:, Regulatory, Header/Legend:, Rail Road Crossing, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, 2 Holes diagonal of each other inset 3/4 10-5/8 diagonal , Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.